Shop All High Visibility Shirts & Sweatshirts
Neese
Workwear 7 oz Ultra-Soft Hi Vis FR Shirt-FY-S
Mfr # VU7SH3FY-S
Zoro # G200761753
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Standards ANSI/ISEA 107
- Features 7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2” 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom
- Height 1
- Vest Size S
Product Information
- Brand Neese
- MFR # VU7SH3FY-S
- Zoro # G200761753
- UPC # 693480677840
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Height | 1 |
Vest Size | S |
Length | 12.5 |
Details
Color | Fluorescent Yellow |
Standards | ANSI/ISEA 107 |
Features | 7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2” 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom |
Fabric Weight | 0.98 |
Closure Type | Placket Front with Button-Up Front Closure |
Traffic Safety Vest Color | FY |
Description
7 oz Ultra-Soft High Visibility FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150157)
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- SAFETYSHIRTZ Excavator High Visibility Tee, Orange, S (39010101S)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: 3XL (HW200FG (3XL))
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-O2X)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-XSSPB-OL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, M (65111318M)
- Neese Workwear and Protective Clothing