Shop All High Visibility Jackets & Coats
Neese
Uniforms SafeOfficr Rv RnJkt/Ref Tp-HVLim/Blk-3X
Mfr # UN003-03-2-LBK-3X
Zoro # G600761728
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Lime / Black
- Features Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107 Type P Class 3 32” Long Reversible Rain Jacket Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design 10” Side Slits with 2 Snap Closures on Each Side
- Height 10.1
- Length 2
Product Information
- Brand Neese
- MFR # UN003-03-2-LBK-3X
- Zoro # G600761728
- UPC # 693480668190
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Height | 10.1 |
Length | 2 |
Details
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Lime / Black |
Features | Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107 Type P Class 3 32” Long Reversible Rain Jacket Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design 10” Side Slits with 2 Snap Closures on Each Side |
Fabric Weight | 2 |
ANSI Class | Type P Class 3 |
Description
The Safe Officer 4703 Series is a high visibility ANSI 107 certified garments within the public safety category of products. These garments will not only protect the wearer from cold, rain and wet conditions but also offer high visibility attributes for added safety. Choose the high visibility side for safety, or the discreet black uniform side when visibility is not needed. The Safe Officer 4703 Reversible Raincoat with Reflective Tape is 32" long and has 2” Silver/Black 3M Scotchlite Reflective Film on the high viz side.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S4DP-05-008)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (2RB38)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- Neese High Visibility Jackets & Coats