Shop All High Visibility Jackets & Coats
Neese
Uniforms 5010 Rev Pol Ct/3M Refl Tp-HV Lim/Blk-4X
Mfr # UN5010-03-2-LBK-4X
Zoro # G800761382
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Lime / Black
- Features Breathable Material with Sealed Seams 2” Silver Reflective Tape Wtih Black Trim Reversible Jacket with Badge Tab ANSI/ISEA 107 Type P Class 3 Snap Front Closure Side Belt Access Leaf Collar with Detachable Hood
- Height 10.1
- ANSI Class Type P Class 3
Product Information
- Brand Neese
- MFR # UN5010-03-2-LBK-4X
- Zoro # G800761382
- UPC # 693480679127
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Height | 10.1 |
Length | 2 |
Details
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Lime / Black |
Features | Breathable Material with Sealed Seams 2” Silver Reflective Tape Wtih Black Trim Reversible Jacket with Badge Tab ANSI/ISEA 107 Type P Class 3 Snap Front Closure Side Belt Access Leaf Collar with Detachable Hood |
ANSI Class | Type P Class 3 |
Fabric Weight | 2 |
Description
The Neese 5010 Reversible Series high visibility garments are ANSI/ISEA Type P Class 3 and designed for use by public safety professionals. These garments are fully reversible from high visibility to discreet uniform black for changing operational environments. They feature snap closures and access ports for work utility, and are made from a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 5010 Reversible Police Jacket features a leaf collar with detachable hood, and 2” Silver Reflective Tape with black trim.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- SUNBELT Pulley-ISC, Prussik, Large Single, Aluminum 9" x5" x1.3" (A-B1ABIRP066)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- Neese High Visibility Jackets & Coats