Shop All Rainsuits
Neese
Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL
Mfr # 10096-50-1-GRN-XL
Zoro # G400760068
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs
- Fabric Weight 4.75
- Jacket Length 6
- Color Green
Product Information
Dimensions
Size | XL |
Jacket Length | 6 |
Details
Features | PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs |
Fabric Weight | 4.75 |
Color | Green |
Description
The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection from Sanitation, Sewer & Water Works, and Agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96ACA Chem Shield Coverall features take-up snaps around leg cuffs and an attached hood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size (11094)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (48-73-2025)
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-L (10096-50-1-GRN-L)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-L (10182-55-1-HLI-L)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- NEESE Outerwear I96S Chem Shield Suit-Green-XL (10096-55-1-GRN-XL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- NEESE Outerwear Economy Rain Suit-Yel-4X (10160-55-2-YEL-4X)
- Neese Workwear and Protective Clothing