Shop All Rain Overalls
Neese
Outerwear Economy Series Safety Fly Bib Pant-Yel-L
Mfr # 10160-13-1-YEL-L
Zoro # G100760597
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 1.5
- Features PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps
- Color Safety Yellow
Product Information
- Brand Neese
- MFR # 10160-13-1-YEL-L
- Zoro # G100760597
- UPC # 693480000853
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2 |
Size | L |
Details
Fabric Weight | 1.5 |
Features | PVC (.35mm) on Polyester; Bib Front Trousers with Safety Fly; Take Up Snaps on Leg Cuffs; Adjustable Shoulder Straps |
Color | Safety Yellow |
Description
The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. Available in 3 pieces sold separately, it is made of durable water resistant PVC over polyester with electronically welded seams. The Economy Bib Trouser with Safety Fly is made of durable PVC over Polyester with electronically welded seams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- EMERGENCY ZONE Tritan Bottle, Bpa Free, 1L (201)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-2X (56001-13-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- NEESE Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-L (92020-12-1-LIM-L)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-L (35001-13-1-YEL-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- Neese Rain Overalls