Shop All Rain Jackets
Neese
Outerwear Economy Series 48" Rain Coat-Yel-5X
Mfr # 10165-31-2-YEL-5X
Zoro # G700761864
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Fabric Weight 2.85
- Features PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c
Product Information
- Brand Neese
- MFR # 10165-31-2-YEL-5X
- Zoro # G700761864
- UPC # 693480175766
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5X |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 2.85 |
Features | PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design with Underarm Vents; Vented Back; Snap Front Closure; Side Slash Pockets (2); Coat is Minimum of 48” Long; 1650c |
Description
The Neese Economy Series is basic rain wear to keep on hand for emergency weather conditions, and is made of durable water resistant PVC over polyester. The Economy Rain Coat is 48" in length and has a stand up collar and detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Apron, Carhartt Brown, OS, (103439-211OS)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- WERNER Permanent Roof Anchor, Double D-ring (A220300)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: L (DSV421-S/L)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-XL (10165-31-1-BLK-XL)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-L (10165-31-1-BLK-L)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-M (10160-01-1-YEL-M)
- NEESE Outerwear Universal 35 Poncho-Yel-Univ (35001-42-YEL-U)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- Neese Rain Gear