Shop All Rainsuits
Neese
Outerwear Economy Rain Suit-Yel-S
Mfr # 10160-55-1-YEL-S
Zoro # G700762342
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Length 2
- Color Safety Yellow
- Features PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs; Bib Front Trousers with Safety Fly; Includes Jacket, Bib Trousers, and Hood
- Fabric Weight 2
Product Information
Dimensions
Jacket Length | 2 |
Size | S |
Details
Color | Safety Yellow |
Features | PVC (.35mm) on Polyester; Stand-Up Collar with Snaps and Detachable Hood; Raglan Shoulder Design; Underarm Vents and Vented Back; Snap Front Closure; Side Slash Pockets (2); Take-Up Snaps on Sleeves and Leg Cuffs; Bib Front Trousers with Safety Fly; Includes Jacket, Bib Trousers, and Hood |
Fabric Weight | 2 |
Description
The Neese Economy 1600 Series is is an ideal basic rain suit to have on hand for times when the weather changes and coverage is needed fast. This suit includes a jacket, bib trousers, and hood, and is made of durable water resistant PVC over polyester with electronically welded seams.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1551-M)
- SHOWA SHOWA Best Glove NitriPro 7066 Nitrile Palm Coated Gloves, 12PK (7066-10)
- 3M Waist Belt (GVP-117)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- NEESE Outerwear Economy Rain Suit-Yel-3X (10160-55-2-YEL-3X)
- NEESE Outerwear Economy Rain Suit-Yel-4X (10160-55-2-YEL-4X)
- NEESE Outerwear I96S Chem Shield Suit-Green-L (10096-55-1-GRN-L)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- Neese Rain Gear