Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Jacket w/Hd-Yel-L
Mfr # 56001-00-1-YEL-L
Zoro # G200759934
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.05
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design
Product Information
- Brand Neese
- MFR # 56001-00-1-YEL-L
- Zoro # G200759934
- UPC # 693480029489
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.05 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Jacket is 30" long and features a corduroy tipped collar and attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-6X (56001-00-2-GRN-6X)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Yel-XL (56001-00-1-YEL-XL)
- NEESE Outerwear Universal 35 Coat-Yel-S (35001-30-1-YEL-S)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- Neese Rain Gear