Shop All Rain Jackets
Neese
Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X
Mfr # 37001-00-1-YEL-2X
Zoro # G500761637
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Length 2
- Fabric Weight 0.8
- Features Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Product Information
- Brand Neese
- MFR # 37001-00-1-YEL-2X
- Zoro # G500761637
- UPC # 693480019138
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 0.8 |
Features | Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Jacket has an attached hood with drawstring.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-L (37001-00-1-YEL-L)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-3X (37001-00-2-YEL-3X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-2X (10165-31-1-YEL-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-6X (56001-00-2-GRN-6X)
- 2W INTERNATIONAL Black Riding Coat, Small (40-20 BK S)
- Neese Rain Gear