Shop All Rain Overalls
Neese
Outerwear Cool Wear 375 Bib Trouser-Yel-4X
Mfr # 37001-12-2-YEL-4X
Zoro # G400761133
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Length 2
- Features Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
- Fabric Weight 0.65
Product Information
- Brand Neese
- MFR # 37001-12-2-YEL-4X
- Zoro # G400761133
- UPC # 693480019695
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4X |
Length | 2 |
Details
Color | Safety Yellow |
Features | Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment |
Fabric Weight | 0.65 |
Description
Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Bib Trouser has adjustable elastic suspenders and non-conductive snap closures that fasten suspenders onto garment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- TRU-SPEC Flight Suit, S, 32" Inseam, Khaki (2662)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- NEESE Outerwear Universal 35 Bib Trouser-Yel-XS (35001-12-1-YEL-XS)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- NEESE Outerwear Hydro Tec 35 Bib Trouser-White-XL (35010-12-1-WHT-XL)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- Neese Rain Overalls