Shop All Disposable Suits & Coveralls
Neese
Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-XL
Mfr # 96001-50-1-GRN-XL
Zoro # G500760579
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure
- Length 2.75
- Color Green
- Fabric Weight 3.15
- Jacket Length 2.75
Product Information
- Brand Neese
- MFR # 96001-50-1-GRN-XL
- Zoro # G500760579
- UPC # 693480038498
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 2.75 |
Jacket Length | 2.75 |
Details
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure |
Color | Green |
Fabric Weight | 3.15 |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. This series is tested to ASTM D6413 Flame Resistance and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Coverall has a zipper front and attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- ENVY Assorted Reading Glasses 2.5 (78394)
- SIGNMISSION Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required (DS-Eye and Ear Protection Required)
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, LG, 25/Qty (TD125SWBLG0025CM)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH4X002500)
- KLEENGUARD 2X-Large, 25 PK, White (KCC 46105)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, NAFTA, Yellow, 3X, 12/Qty (QC127SYL3X0012NF)
- Neese Disposable Suits & Coveralls