Shop All Lab Coats & Jackets
Neese
Outerwear Chem Shield 96 Series Coat w/Hd-Green-L
Mfr # 96001-30-1-GRN-L
Zoro # G300760106
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Length 2
- Fabric Weight 2
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Batwing Sleeve Design
Product Information
- Brand Neese
- MFR # 96001-30-1-GRN-L
- Zoro # G300760106
- UPC # 693480037941
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | L |
Length | 2 |
Details
Color | Green |
Fabric Weight | 2 |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Attached Hood with Drawstring Closure; Snap Front Closure with Storm Flap; Batwing Sleeve Design |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. Tested to ASTM D6413 Flame Resistance, and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Coat is 48" long and has an attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- BULWARK Lab Coat Nomex 6Oz Royal (KNL2RB RG XL)
- Neese Lab Coats & Jackets