Shop All High Visibility Jackets & Coats
Neese
Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X
Mfr # 97001-33-2-LBK-6X
Zoro # G000761588
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Standards ANSI/ISEA 107
- Length 2
- Features Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord
- Fabric Weight 2
Product Information
- Brand Neese
- MFR # 97001-33-2-LBK-6X
- Zoro # G000761588
- UPC # 693480694991
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 6X |
Length | 2 |
Height | 10.1 |
Details
Color | Hi-Vis Lime / Black |
Standards | ANSI/ISEA 107 |
Features | Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord |
Fabric Weight | 2 |
ANSI Class | Type P Class 3 |
Description
The Neese 9700 Responder Reversible Coat offers public safety professionals protection from the weather elements and
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Steel Sign Post (054-00010)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- HY-KO 3In Black Aluminum Number 1, 10PK (A20101)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- UTILITY PRO Prem Waterproof Rain Jacket, M (UHVR642-M)
- Neese Workwear and Protective Clothing