Shop All High Visibility Jackets & Coats
Neese
Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X
Mfr # 97001-33-2-LBK-4X
Zoro # G500762221
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Standards ANSI/ISEA 107
- Length 2
- Fabric Weight 2
- Features Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord
Product Information
- Brand Neese
- MFR # 97001-33-2-LBK-4X
- Zoro # G500762221
- UPC # 693480694977
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Length | 2 |
Height | 10.1 |
Details
Color | Hi-Vis Lime / Black |
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Features | Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord |
ANSI Class | Type P Class 3 |
Description
The Neese 9700 Responder Reversible Coat offers public safety professionals protection from the weather elements and
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, L (CTL412-L)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Neese Workwear and Protective Clothing