Shop All Copy & Printer Paper
Neenah Paper
WritingPaper, AvonWhite, 500, PK500
Mfr # 06511
Zoro # G4131045
product price: $25.79
/pk 500, $0.05/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Avon Brilliant White
- Brightness 98
- Paper Weight 24 lb
- Paper Size Name Letter
Product Information
- Brand Neenah Paper
- MFR # 06511
- Zoro # G4131045
- UPC # 096644065116
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | CLASSIC(R) Laid Stationery Writing Paper |
Color | Avon Brilliant White |
Brightness | 98 |
Paper Weight | 24 lb |
Features | Acid-free, Archival-safe, Watermarked |
Finish | Smooth |
Green Environmental Attribute | FSC, Green-e |
Material | Fiber |
Weight | 6.35 lbs |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Brightness Rating (US) | 93 |
Paper/Media Color(s) | Avon Brilliant White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
CLASSIC(R) Laid Stationery Writing Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, TERRESTRIAL TEAL, 250PK (21855)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- Neenah Paper Copy & Printer Paper