Shop All Copy & Printer Paper
Neenah Paper
Paper, BrightPink, 500, PK500
Mfr # 26741
Zoro # G4130449
original price:
$18.99
16% off
new price: $15.79
/pk 500, $0.03/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Bright Pink
- Paper Weight 20 lb
- Paper Size Name Letter
- Finish Smooth
Product Information
- Brand Neenah Paper
- MFR # 26741
- Zoro # G4130449
- UPC # 759598267417
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Exact(R) Brights Paper |
Color | Bright Pink |
Paper Weight | 20 lb |
Finish | Smooth |
Features | Lignin-free, Chlorine-free, Acid-free |
Paper Grade (gsm) | 74 gsm |
Weight | 5.027 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Bright Pink |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Finish | Smooth |
Description
Exact(R) Brights Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- LISTO Marking Pencil Refill, For 1620, 72 Sticks/BX, Black PK (LIS162BBK)
- C-LINE PRODUCTS Shop Ticket Holder, 9 x 12", PK15 (41922)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Orange, PK500 (WAU22561)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Celst Be Pk (WAU22661)
- Neenah Paper Copy & Printer Paper