Shop All Copy & Printer Paper
Neenah Paper
Paper, Astrobright Cosmic, PK500
Mfr # 22653
Zoro # G7487350
original price:
$38.99
26% off
new price: $28.69
/pk 500, $0.06/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic Orange™
- Finish Smooth
- Size 11 x 17
- Paper Grade (gsm) 89 gsm
- Weight 11.91 lbs
Product Information
- Brand Neenah Paper
- MFR # 22653
- Zoro # G7487350
- UPC # 759598216538
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 11 x 17 |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper,Astrobright Cosmic,PK500 |
Color | Cosmic Orange™ |
Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Weight | 11.91 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Cosmic Orange™ |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Paper,Astrobright Cosmic,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- Neenah Paper Copy & Printer Paper