Shop All Copy & Printer Paper
Neenah Paper
Multi Paper, 8-1/2x11 In, Blue, PK500
Mfr # WAU22661
Zoro # G5762897
original price:
$18.95
8% off
new price: $17.39
/pk 500, $0.03/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Celestial Blue(R)
- Paper Weight 24 lb
- Recycled Content 30 %
- Paper Size Name Letter
Product Information
- Brand Neenah Paper
- MFR # WAU22661
- Zoro # G5762897
- UPC # 759598216613
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Celestial Blue(R) |
Paper Weight | 24 lb |
Recycled Content | 30 % |
Finish | Matte |
Number of Reams per Case | 1 |
Total Number of Sheets | 500 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
3 Hole Punch | No |
For Use With | Copiers, Inkjet, Laser |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Weight | 6.052 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | Celestial Blue® |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Celestial Blue(R), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- NEENAH PAPER ColoPaper, Blast-Off, 500, PK500 (21906)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- Neenah Paper Copy & Printer Paper