Shop All Copy & Printer Paper
Neenah Paper
Multi Paper, 8-1/2 x 11 In, Green, PK500
Mfr # WAU22541
Zoro # G5485733
product price: $21.25
/pk 500, $0.04/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Gamma Green(TM)
- Paper Weight 24 lb
- Recycled Content 30 %
- Paper Size Name Letter
Product Information
- Brand Neenah Paper
- MFR # WAU22541
- Zoro # G5485733
- UPC # 759598215418
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Gamma Green(TM) |
Paper Weight | 24 lb |
Recycled Content | 30 % |
Finish | Matte |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
For Use With | Copiers, Inkjet, Laser |
3 Hole Punch | No |
Paper/Media Color(s) | Gamma Green™ |
Weight | 6.162 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Gamma Green(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- DACASSO Classic Black Leather Condiment Tray (AG-1024)
- OASIS Steam Indicator Strips, 4in, 250PK (200100)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, TERRESTRIAL TEAL, 250PK (21855)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- Neenah Paper Copy & Printer Paper