Shop All Index & Note Cards
Neenah Paper
Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets
Mfr # 49541
Zoro # G4128848
product price: $20.29
/pk 250, $0.08/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canary
- Card Size 8.5 x 11
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
- Paper Grade (gsm) 199 gsm
Product Information
- Brand Neenah Paper
- MFR # 49541
- Zoro # G4128848
- UPC # 759598485415
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Details
Item | IndexCardtock,110lbs,8.5x11,Canary,PK250 |
Color | Canary |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 199 gsm |
Description
Exact(R) Index Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 2" diameter x 12.5" length, black (1002IMPR)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49561)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- NEENAH PAPER Exact Index Card Stock, 8-1/2 x 11, White, 250 Sheets (40311)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Ivory, 250 Sheets (49581)
- AVERY Customizable TOC Ready Index Black and White Dividers, 5-Tab, Letter (11130)
- Neenah Paper Index & Note Cards