Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, Vulcan, 500, PK500
Mfr # 21859
Zoro # G4130799
product price: $18.89
/pk 500, $0.04/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Vulcan Green™
- Paper Weight 24 lb.
- Finish Smooth
- Weight 5.95 lbs
- Size 8.5 x 11
Product Information
- Brand Neenah Paper
- MFR # 21859
- Zoro # G4130799
- UPC # 759598218594
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Vulcan Green™ |
Paper Weight | 24 lb. |
Finish | Smooth |
Weight | 5.95 lbs |
Paper Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Paper/Media Color(s) | Vulcan Green™ |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Monel Lead Seal, PK250 (23302)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- C-LINE PRODUCTS Hanging Shop Ticket Holder With Fabric Back, 9" x 12", PK75 (74112)
- SENCO Sls25Xp-L 18Ga Stapler (820103N)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500, Color: White (04631)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, TERRESTRIAL TEAL, 250PK (21855)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- Neenah Paper Copy & Printer Paper