Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, Martian, 500, PK500
Mfr # 21801
Zoro # G4130835
product price: $18.65
/pk 500, $0.04/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Martian Green™
- Paper Weight 24 lb.
- Finish Smooth
- Size 8.5 x 11
- Weight 5.95 lbs
Product Information
- Brand Neenah Paper
- MFR # 21801
- Zoro # G4130835
- UPC # 759598218013
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Martian Green™ |
Paper Weight | 24 lb. |
Finish | Smooth |
Weight | 5.95 lbs |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Martian Green™ |
Paper Grade (gsm) | 89 gsm |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- SAFCO Letter Size Wall Rack, 3, Comp (3172BL)
- BSC PREFERRED 24 x 24 x 14'' Corrugated Boxes, 10PK (S-10656)
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, TERRESTRIAL TEAL, 250PK (21855)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- Neenah Paper Copy & Printer Paper