Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, CoolAssortment, 500, PK500
Mfr # 20264
Zoro # G4130905
product price: $21.19
/pk 500, $0.04/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 24 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Product Information
- Brand Neenah Paper
- MFR # 20264
- Zoro # G4130905
- UPC # 759598202746
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper - "Cool" Assortment |
Color | Assorted |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Features | Lignin-free, Acid-free |
Paper/Media Color(s) | Assorted Cool Colors |
Paper/Media Color Assortment | Celestial Blue™; Lunar Blue™; Martian Green™; Terrestrial Teal™; Venus Violet™ |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Linen |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Color Paper - In.Cool In. Assortment, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- ECARE Ecare EYC20064EACH 0.5 gal Scaletec Plus (EYC20064EACH)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- NEENAH PAPER Paper, Classic Laid 24lb., White, PK500 (06531)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, ECLIPSE BLACK, 100PK (2202401)
- SOUTHWORTH COMPANY Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, Ivory, 100 Sheets/Pack (RD18ICF)
- Neenah Paper Copy & Printer Paper