Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, Blast-Off, 250, PK250
Mfr # 21911
Zoro # G4130765
product price: $15.45
/pk 250, $0.06/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blast-Off Blue™
- Paper Weight 65 lb.
- Finish Smooth
- Size 8.5 x 11
- Weight 5.9 lbs
Product Information
- Brand Neenah Paper
- MFR # 21911
- Zoro # G4130765
- UPC # 759598229118
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Blast-Off Blue™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 5.9 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2-APEEL BLUE50)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- NEENAH PAPER Cardtock, Sunburst, 250, PK250 (22791)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- TRU-RAY Paper, Const, 9X12, Hygn, 50Sh Pk (PAC102960)
- Neenah Paper Loose Leaf Paper & Refills