Shop All Copy & Printer Paper
Neenah Paper
BrightsPaper, 8.5x11, Bright, 50lb, PK500
Mfr # 26721
Zoro # G4130467
product price: $18.79
/pk 500, $0.04/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Orange
- Paper Weight 50 lb
- Paper Size Name Letter
- Finish Smooth
Product Information
- Brand Neenah Paper
- MFR # 26721
- Zoro # G4130467
- UPC # 759598267219
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Exact(R) Brights Paper |
Color | Orange |
Paper Weight | 50 lb |
Finish | Smooth |
Green Environmental Attribute | SmartWay, ECF |
Features | Printable, Acid-free, Elemental Chlorine-free, Lignin-free |
Paper/Media Color(s) | Bright Orange |
Paper Grade (gsm) | 74 gsm |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Finish | Parchment |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 4.92 lbs |
Description
Exact(R) Brights Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- ZORO SELECT Shrink Window Kit, 42x62, 1 Window (2RRF5)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 6", Kraft, 25/Bundle (11A616)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- Neenah Paper Copy & Printer Paper