Shop All Placemats
Nedia Home
Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color
Mfr # 851000
Zoro # G703891285
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nedia Home
- MFR # 851000
- Zoro # G703891285
- UPC # 809392851005
- Country of Origin China
- Category Placemats
Description
Features
- Made from fine quality rubber tray with vinyl backed coir insert
- Has a non- slip backing to help keep the mat in place
- Versatile and durable
- Ideal for low thresholds
- Color: Multi Color
- Style: Sydney Scroll & Blue Daisies Welcome
- Shape: Rectangle
- Size: 24 x 36 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Hinge Bracketbottom Rh For - Part# 2856-3212-1210 (2856-3212-1210)
- TRUE Electronic Control Retro Kit (991224)
- STAR MANUFACTURING Quartz Heater - 60V/350W (HA-120231)
- SAN JAMAR Bottle, Squeeze, 12 Oz, Clear For - Part# Sjp8065 (SJP8065)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- Nedia Home Placemats