Shop All Hanging Work Lights
Nebo
Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light
Mfr # NEB-WLT-1010
Zoro # G809616751
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1500 Lumen
- Length 5.96"
- Height 10"
- Weight with Batteries 1.16 lbs
- Power Source Battery Powered
Product Information
- Brand Nebo
- MFR # NEB-WLT-1010
- Zoro # G809616751
- UPC # 645397003762
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Length | 5.96" |
Height | 10" |
Width | 1.96" |
Details
Item | Work Light |
Lumens | 1500 Lumen |
Weight with Batteries | 1.16 lbs |
Power Source | Battery Powered |
Body Color | Black |
Flashlight Battery Type | Lithium Ion |
Flashlight Body Material | Plastic |
Includes | 1 x Master Series WL1500 Work Light; 1 x Li-ion rechargeable battery; 1 x USB-C charging cable |
Bulb Technology | LED |
Description
Rugged and reliable, the WL1500 features two independently articulating magnetic arms and two adjustable COB light panels for convenient hands-free illumination exactly where you need it. This versatile work light also serves as a power bank to charge your USB powered devices.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912N)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432Punvhe-A (B432PUNVHE-A)
- EZRED BATTERY POST RESHAPER (EZBK503)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- STREAMLIGHT Strion LED - Light Only - Orange (74346)
- CELEBRATIONS Celebrations 9045909 49 ft. LED C9 Cool White Light Set - 75 Count (9045909)
- GROZ Worklight, Underhood, 200 SMD (55025)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- ERICSON GRD BOTTOM 211 (211-BG)
- BERGEN INDUSTRIES Temp Light Stringer, 50 ft, 12/3, 5 Light (GL50123MPC)
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- Nebo Hanging Work Lights