Shop All Handheld Flashlights
Nebo
Waterproof, Impact-Resistant 750 Lumen Flashlight
Mfr # NEB-FLT-1018
Zoro # G609616760
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Orange/Black
- Flashlight Body Material Aluminium
- Length 3.4"
- Battery Type Lithium Ion
- Bulb Technology LED
Product Information
- Brand Nebo
- MFR # NEB-FLT-1018
- Zoro # G609616760
- UPC # 645397003878
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.4" |
Height | 7.2" |
Width | 2.3" |
Details
Body Color | Orange/Black |
Flashlight Body Material | Aluminium |
Battery Type | Lithium Ion |
Bulb Technology | LED |
Weight with Batteries | 0.7 lbs |
Lumens | 750 Lumen |
Includes | 1-Flashlight, 1-Lanyard, 1-Magnetic Charging Cable, 1-User Manual |
Item | Flashlight |
Power Source | Battery |
Description
Rugged and reliable, this 750 lumen flashlight is designed to handle the toughest conditions. The FL750 features a pocket clip and magnetic base for hands-free lighting and an integrated zoom and magnetic mode select dial, so you get the right amount of light where you need it.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809B)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO 1000 Lumens LED Flashlight, Black (NE8138)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- Nebo Handheld Flashlights