Shop All Handheld Flashlights
Nebo Tools & Asg
Nebo Tools & ASG 250116 Tacslyde Emergency Flashlight
Mfr # 250116
Zoro # G004144585
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nebo Tools & Asg
- MFR # 250116
- Zoro # G004144585
- UPC # 645397932871
- Country of Origin United States
- Category Handheld Flashlights
Description
The TAC SLYDE features a 300 lumen flashlight with 12x adjustable zoom and 5 light modes and a COB lantern feature with 3 light modes, including emergency red flash. A powerful magnetic base provides convenient hands-free lighting, and the lanyard helps keep this light handy when you need it most.
Features- Tacslyde Emergency Flashlight
- High-power 300 lumen LED flashlight
- High-power 200 lumen COB LED lantern
- Convex lens
- Tactical edge
- 12x adjustable zoom
- Anodized aircraft-grade aluminum;
- impact and water-resistant (IPX4)
- Powerful magnetic base
- Rear-positioned ON/OFF button
- Lanyard included
- Powered by 3 AAA batteries (included)
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 5000K, E26 (HL-IOD-20W-E26-50K)
- LUMAPRO Wall Mounting Kit (EL189109MBR3G)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm (14457)
- STREAMLIGHT Yellow No 600 lm (88853)
- STREAMLIGHT Holster For All Stinger Flashlights (76090)
- COAST CUTLERY Led Flashlight Blk 200Lm (30119)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- Nebo Tools & Asg Handheld Flashlights