Shop All Mini and Specialty Flashlights
Nebo
Rechargeable Waterproof LED Penlight
Mfr # NEB-POC-0005
Zoro # G409616724
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 360 Lumen
- Body Color Black
- Length 1.1"
- Weight with Batteries 0.15 lbs
- Battery Type Lithium Ion
Product Information
- Brand Nebo
- MFR # NEB-POC-0005
- Zoro # G409616724
- UPC # 645397936220
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.1" |
Width | 0.9" |
Height | 6.4" |
Details
Lumens | 360 Lumen |
Body Color | Black |
Weight with Batteries | 0.15 lbs |
Battery Type | Lithium Ion |
Bulb Technology | LED |
Includes | 1 x INSPECTOR RC; 1 x Li-ion 10850 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual |
Power Source | Battery Powered |
Body Material | Aluminum |
Item | Pocket Light |
Description
The NEBO INSPECTOR RC is a powerful 360 lumen rechargeable, waterproof IP67 penlight. The INSPECTOR RC features FLEX-POWER and is equipped with a removable steel clip, 4x zoom and 3 light modes high, low, strobe and Soft-Touch Technology, which provides momentary operation when the light is off, with the slight touch of the button.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 189ps25/64 120v replacement light bulb lamp (189PS25/64 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Bodine B94c (B94C BODINE)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- PRINCETON TEC Pen Light, LED, Lithium Ion, 400 lm, Black (Alloy-x)
- Nebo Mini and Specialty Flashlights