Shop All Rechargeable Flashlights
Nebo
Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank
Mfr # NEB-FLT-1039
Zoro # G709616769
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Brightness 7000 Lumen
- Includes 1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
- Lighting Technology LED
- Body Material Aluminium
- Overall Length 5.52"
Product Information
- Brand Nebo
- MFR # NEB-FLT-1039
- Zoro # G709616769
- UPC # 645397939627
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 5.52" |
Overall Width | 3.15" |
Overall Height | 14.18" |
Details
Maximum Brightness | 7000 Lumen |
Includes | 1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual |
Lighting Technology | LED |
Body Material | Aluminium |
Item | Flashlight |
Body Color | Black |
Weight | 1.87 lbs |
Battery Chemistry | Lithium Ion |
Power Source | Battery Powered |
Description
The Davinci 7000L is the latest update to NEBO's Davinci flashlight series with a rugged, yet refined design and our latest smart technology features likeOptimized COB, Smart Power Control SPC, Smart Temperature Control STC, and Direct-to-Low Startup. The simple push button mode selector allowsyou to easily select and cycle through light modes. With up to 7000 lumens, 5 light modes and 4x zoom, you can adapt to any situation by selecting the rightlight output and beam distance while conserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use itas a power bank to transfer power to a mobile device. The rugged aircraft grade aluminum body is durable, yet lightweight and the IP67 rating means thatrainstorms won't put a damper on accomplishing your tasks or having an adventure
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- NEBO USB-C Rechargeable Half-Mile Beam Flashlight (NEB-FLT-1008)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- K-TOOL INTERNATIONAL Recharageable Uv Pen Light (KTIXD6301)
- Nebo Rechargeable Flashlights