Shop All Headlamps
Nebo
Rechargeable 400 Lumen Headlamp
Mfr # NEB-HLP-0005
Zoro # G309616763
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 400 Lumen
- Bulb Technology LED
- Body Color Black
- Flashlight Body Material Aluminum, Acrylonitrile Butadiene Styrene
- Height 3.9"
Product Information
Dimensions
Height | 3.9" |
Width | 2" |
Length | 5" |
Details
Lumens | 400 Lumen |
Bulb Technology | LED |
Body Color | Black |
Item | Headlamp |
Flashlight Body Material | Aluminum, Acrylonitrile Butadiene Styrene |
Flashlight Battery Type | Lithium Ion |
Weight with Batteries | 0.25 lbs |
Includes | 1 x EINSTEIN 400 headlamp; 1 x Li-ion 651730 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual |
Power Source | Battery |
Description
you to easily select and cycle through light modes. With up to 12000 lumens, 5 light modes and 2x zoom, you can adapt to any situation by selecting the right
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- KEYSTONE T5 High Efficiency Electronic Ballast, KTEB-135HE-1-TP (KTEB-135HE-1-TP)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- NEBO Powerful 1,000 Lumen Headlamp (NEB-HLP-0007)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-1004)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- Nebo Headlamps