Shop All Rechargeable Flashlights
Nebo
Rechargeable 1/4 Mile Spotlight with Integrated COB
Mfr # NEB-SPT-1004
Zoro # G209616764
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Battery Powered
- Maximum Brightness 500 Lumen
- Overall Length 7.1"
- Weight 1.4 lbs
- Lighting Technology LED
Product Information
- Brand Nebo
- MFR # NEB-SPT-1004
- Zoro # G209616764
- UPC # 645397002444
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 7.1" |
Overall Height | 10.9" |
Overall Width | 3.5" |
Details
Power Source | Battery Powered |
Maximum Brightness | 500 Lumen |
Weight | 1.4 lbs |
Lighting Technology | LED |
Item | Spotlight |
Battery Chemistry | Lithium Ion |
Includes | 1 x Luxtreme SL25R Spotlight; 1 x USB-C to USB charging cable; 1 x 18650 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Product manual |
Body Material | Aluminum |
Body Color | Black |
Description
The powerful LUXTREME SL25R is rechargeable, waterproof IP67, and features a white or red COB flood light and 1/4 mile light beam spot light. The ruggedly designed SL25R is also equipped with several hands-free options: a powerful magnetic base, 1/4-20 tripod mount, and a reversible/removable steel clip.
- •LUXTREME SL25R 1/4 MILE LED SPOTLIGHT: NEBO offers advanced LED and optics technology in the SL25R. This light throws 400 lumens of bright light up to 1⁄4 mile away
- •RUGGED LED FLASHLIGHT: IP67 waterproof and dust resistant rating means the casing performs well in storms and extreme weather. The SL25R is made with aircraft-grade aluminum and is impact resistant from heights up to 1 meter
- •3 LIGHT MODES: This LED spotlight offers a variety of lumen modes for optimal brightness and run time; Spot Mode (500 Lumens) 2 Hours; Flood Mode (300 Lumens) 3.5 Hours; Red Flood Mode (30 Lumens) 6 Hours
- •USB-C RECHARGEABLE BATTERY: Powered by one Lithium-Ion Rechargeable Battery (Included). Also includes a USB charging cable, integrated magnetic base, steel belt clip, tripod mount, extra battery storage, and lanyard
- •VERSATILE LED FLASHLIGHT: Trusted by search and rescue professionals, the SL25R is a great choice as a hunting flashlight, camping flashlight, hiking flashlight, or personal use in case of power outages
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PowerHub 1 (29610)
- ILC Replacement for Jesco Sl4-l8/41 replacement light bulb lamp (SL4-L8/41 JESCO)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- LIGHT IT BY FULCRUM 20072-401 MAGNIFIER FLOOR LAMP 5 IN 12 LED (Phased Out)
- NEBO Rechargeable 3,200 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1026)
- NEBO 2000 Lumens Omni 2K COB Rechargeable Handheld Work Light (NE8844)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- Nebo Rechargeable Flashlights