Shop All Headlamps
Nebo
Powerful 500 Lumen Headlamp
Mfr # NEB-HLP-0006
Zoro # G609616753
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 500 Lumen
- Bulb Technology LED
- Body Color Gray
- Flashlight Battery Type Alkaline
- Height 4.1"
Product Information
Dimensions
Height | 4.1" |
Width | 2.6" |
Length | 5.2" |
Details
Lumens | 500 Lumen |
Bulb Technology | LED |
Body Color | Gray |
Flashlight Battery Type | Alkaline |
Item | Headlamp |
Weight with Batteries | 0.4 lbs |
Includes | 1 x EINSTEIN 500 headlamp; 3 x NEBO AAA batteries; 1 x Product manual |
Flashlight Body Material | Silicone |
Power Source | Battery |
Description
light output and beam distance while conserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use it
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- ILC Replacement for Ushio Hpl-750/77v replacement light bulb lamp (HPL-750/77V USHIO)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-1004)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- NEBO Powerful 1,000 Lumen Headlamp (NEB-HLP-0007)
- STKR FLEXIT Headlamp PRO 6.5- 650 Lumens (00387)
- Nebo Headlamps