Shop All Handheld Flashlights
Nebo
Nebo 3909918 400 Lumens Black & Silver LED Flashlight; Power Bank & Folding Knife Combo
Mfr # 3909918
Zoro # G403923644
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nebo
- MFR # 3909918
- Zoro # G403923644
- UPC # 645397932536
- Country of Origin Unknown
- Category Handheld Flashlights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Micro USB to USB cable included
- Lumens: 400 lumens
- Color: Black/Silver
- Bulb Type: LED
- Beam Distance: 167 M
- Number of Batteries Required: 1 Battery
- Casing Material: Aluminum
- Width: 1.25 in.
- Batteries Included: Yes
- Impact Resistant: Yes
- Length: 5 in.
- Pivoting Light: No
- Run Time: 2.3 hr.
- Waterproof: No
- Hands Free Capability: No
- High and Low Switch: Yes
- Rechargeable: Yes Rechargeable
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- NEBO 1000 Lumens LED Flashlight, Black (NE8138)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- COAST CUTLERY Polysteel 600 Flashlight (20767)
- Nebo Handheld Flashlights