Shop All Handheld Flashlights
Nebo
Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight
Mfr # 3005075
Zoro # G604108529
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nebo
- MFR # 3005075
- Zoro # G604108529
- UPC # 645397935896
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Redline 6000 Lumens Black LED Rechargeable Flashlight
- Durable construction for lasting use
- Lumens-6000 lumens
- Color-Black
- Bulb Type-LED
- Battery Type-Lithium Ion
- Batteries Included-Yes
- Pivoting Light-No
- High and Low Switch-Yes
- Beam Distance-219 M Rechargeable-Yes
- Run Time-50 hr.
- Material-Aluminum
- Waterproof-Yes
- Impact Resistant-Yes
- Hands Free Capability-No
- Color: Black
- Weight: 2.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- ILC Replacement for PHILIPS F40T12/ADV841/ALTO REPLACED BY (F40T12/ADV841/ALTO REPLACED BY PHILIPS)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- NEBO 1000 Lumens LED Flashlight, Black (NE8138)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- NEBO 1,500 Lumen AA Handheld Flashlight (NEB-FLT-0017)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- Nebo Handheld Flashlights