Shop All Handheld Flashlights
Nebo
Nebo 3004551 Slyde King 500 Lumens Black LED Flashlight; 18650 Battery
Mfr # 3004551
Zoro # G804108503
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nebo
- MFR # 3004551
- Zoro # G804108503
- UPC # 645397936268
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Lumens-500 lumens
- Color-Black
- Bulb Type-LED
- Battery Size-18650 Battery Beam Distance-160 M Battery Type-Lithium Ion
- Material-Aluminum
- Length-6.87 in. Pivoting Light-No
- Waterproof-No
- Run Time-19 hr. High and Low Switch-No
- Hands Free Capability-No
- Height-1.25 in.
- Width-1.75 in. Impact Resistant-Yes
- Rechargeable-Yes
- Number of Batteries Required-1 Battery Batteries Included-Yes Extended Length-9 in. Weight-0.8 lb.
- Fully rechargeable
- Tactical edge
- Powerful magnetic base
- Convex lens
- Anodized aircraft-grade aluminum; water and impact-resistant
- Dimmable beam
- Work light is concealed inside the flashlight body
- Color: Black
- Weight: 0.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21613-4PK)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- NEBO 1,500 Lumen AA Handheld Flashlight (NEB-FLT-0017)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- Nebo Handheld Flashlights