Shop All Handheld Flashlights
Nebo
LUMORE Flashlight, AAA Battery, Alkaline Battery, LED Lamp, 130 Lumens, 50 m Beam Distance, Red
Mfr # LUM-FLT-0003
Zoro # G707682360
product price: $18.69
/ea
Sold in multiples of 6 for $112.14
$112.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nebo
- MFR # LUM-FLT-0003
- Zoro # G707682360
- UPC # 44435919223
- Country of Origin China
- Category Handheld Flashlights
Description
NEBO LUMORE Flashlight, Lamp Type LED, Battery Type Alkaline, Battery Size AAA, Number of Batteries 3, Lumens 130 Lumens, Run Time 2 hr, Body Material ABS Plastic, Switch Type Button, Red, Beam Color White, Beam Distance 50 m, Dimensions 7 x 2 x 88 in, Includes 3 Batteries
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK4 (BP7C7/827/LED/4)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- ILC Replacement for Sylvania H33gl-400/n replacement light bulb lamp (H33GL-400/N SYLVANIA)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- NEBO 1,500 Lumen AA Handheld Flashlight (NEB-FLT-0017)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- ENERGIZER Black No AAA (ENPMHH22E)
- Nebo Handheld Flashlights