Shop All Rechargeable Flashlights
Nebo
Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head
Mfr # NEB-FLT-1023
Zoro # G609616746
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Maximum Brightness 600 Lumen
- Power Source Battery Powered
- Overall Length 4.89"
- Overall Height 8.27"
Product Information
- Brand Nebo
- MFR # NEB-FLT-1023
- Zoro # G609616746
- UPC # 645397938613
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 4.89" |
Overall Height | 8.27" |
Overall Width | 1.18" |
Details
Body Color | Black |
Maximum Brightness | 600 Lumen |
Item | Flashlight |
Power Source | Battery Powered |
Battery Chemistry | Lithium Ion |
Body Material | Aluminium |
Includes | 1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual |
Lighting Technology | LED |
Weight | 0.44 lbs |
Description
The FRANKLIN SWIVEL 600L is a versatile, rechargeable flashlight that features a 600 lumen turbo mode. The compact size and steel clip provide convenient carry, and the 90 degree swivel head and magnetic base give you hands-free light in any direction. The Franklin Swivel 600L is small enough for your pocket and bright enough for any job.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- NEBO Rechargeable 1,500 Lumen Handheld Flashlight (NEB-FLT-0019)
- NEBO Rechargeable 400 Lumen Flashlight, Work Light and Lantern (NEB-WLT-0024)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (NE7995)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- Nebo Rechargeable Flashlights