Shop All Rechargeable Flashlights
Nebo
Best Rechargeable LED Flashlight and Work Light
Mfr # NEB-WLT-0003
Zoro # G909616743
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Power Source Battery Powered
- Body Material Metallic Fiber
- Battery Chemistry Lithium Ion
- Overall Height 6.9"
Product Information
- Brand Nebo
- MFR # NEB-WLT-0003
- Zoro # G909616743
- UPC # 645397936268
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 2" |
Overall Height | 6.9" |
Overall Width | 2.1" |
Details
Power Source | Battery Powered |
Body Material | Metallic Fiber |
Battery Chemistry | Lithium Ion |
Includes | 1 x SLYDE KING (2nd Gen) flashlight; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual |
Item | Work Light/Flashlight |
Body Color | Black |
Lighting Technology | LED |
Maximum Brightness | 500 Lumen |
Weight | 0.9 lbs |
Description
With all the features that you would expect from a SLYDE, and more! The 2nd generation SLYDEKING is equipped with programmable memory settings for each light mode, a new COB red light function, a 4x adjustable zoom and best of all, it's rechargeable!
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- ILC Replacement for GE General Electric G.E Ffr-q1000par64/5 replacement light bulb lamp (FFR-Q1000PAR64/5 GE GENERAL ELECTRIC G.E)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb, Bulb Finish: Clear (25T61/2DC-120v)
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- Nebo Rechargeable Flashlights