Shop All Handheld Flashlights
Nebo
500 Lumen AAA Handheld Flashlight
Mfr # NEB-FLT-0014
Zoro # G109616758
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminium
- Length 4.8"
- Width 1.8"
- Weight with Batteries 0.5 lbs
Product Information
- Brand Nebo
- MFR # NEB-FLT-0014
- Zoro # G109616758
- UPC # 645397937449
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.8" |
Width | 1.8" |
Height | 9.7" |
Details
Body Color | Black |
Flashlight Body Material | Aluminium |
Weight with Batteries | 0.5 lbs |
Includes | 1-Flashlight, 4-NEBO AA Batteries, 1-Product Manual, 1-Lanyard |
Battery Type | Alkaline |
Bulb Technology | LED |
Lumens | 500 Lumen |
Item | Flashlight |
Power Source | Battery |
Description
The NEWTON 500 flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The easy-touch rear positioned switch makes it a breeze to switch between modes and the powerful LED in this flashlight can light up 150 feet.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Olde Colony Outdoor Wall Light - Black (1066-BL-BE)
- KEYSTONE 70 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-70R-1-KIT (HPS-70R-1-KIT)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I120Rh (B332I120RH)
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- NEBO 1000 Lumens LED Flashlight, Black (NE8138)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- COAST XP11R Rechargeable Flashlight (CO334699)
- Nebo Handheld Flashlights