Shop All Handheld Flashlights
Nebo
2500 Lumen AA Handheld Flashlight
Mfr # NEB-FLT-1032
Zoro # G509616778
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminium
- Length 5.52"
- Includes 1-Flashlight, 1-Lanyard, 9-AA Batteries, 1-User Manual
- Weight with Batteries 1.54 lbs
Product Information
- Brand Nebo
- MFR # NEB-FLT-1032
- Zoro # G509616778
- UPC # 645397938705
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.52" |
Height | 13.51" |
Width | 2.17" |
Details
Body Color | Black |
Flashlight Body Material | Aluminium |
Includes | 1-Flashlight, 1-Lanyard, 9-AA Batteries, 1-User Manual |
Weight with Batteries | 1.54 lbs |
Battery Type | Lithium Ion |
Lumens | 2500 Lumen |
Item | Flashlight |
Bulb Technology | LED |
Power Source | Battery |
Description
The NEWTON 2500 flashlight by NEBO is a powerful handheld flashlight with 5 light modes. The easy-touch rear positioned switch makes it a breeze to switch between modes and the powerful LED in this flashlight can light up 597 feet.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- CM Pendant, Orage (COB213)
- NEBO 1,500 Lumen AA Handheld Flashlight (NEB-FLT-0017)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- Nebo Handheld Flashlights