Shop All Handheld Flashlights
Nebo
1,500 Lumen AA Handheld Flashlight
Mfr # NEB-FLT-0017
Zoro # G209616795
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminium
- Length 5"
- Bulb Technology LED
- Weight with Batteries 1.4 lbs
Product Information
- Brand Nebo
- MFR # NEB-FLT-0017
- Zoro # G209616795
- UPC # 645397937470
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5" |
Height | 12" |
Width | 3.2" |
Details
Body Color | Black |
Flashlight Body Material | Aluminium |
Item | Flashlight |
Bulb Technology | LED |
Weight with Batteries | 1.4 lbs |
Lumens | 1500 Lumen |
Battery Type | Alkaline |
Includes | 1-Flashlight, 6-NEBO AA Batteries, 1-Product Manual, 1-Lanyard |
Power Source | Battery |
Description
The NEWTON 1500 flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The easy-touch rear positioned switch makes it a breeze to switch between modes and the powerful LED in this flashlight can light up 597 feet.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- PASS & SEYMOUR Wht Led Night Light (NTLFULLWCC6)
- AVEN Round Magnifier Light, 800 lm, 8 Diopter (26501-XL58)
- METALUX L4 8Klm Unv 4K Wl Cd1 U, 4Vt2 (4VT2-LD4-8-DR-UNV-L840-CD1-WL-U)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- Nebo Handheld Flashlights