Shop All Ball Valves
Nds
Manual 2-Way Ball Valve, NPT, PVC
Mfr # E1420-05
Zoro # G3882914
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way
- Tube Size 1/2"
- Temp. Range 0 Degrees to 120 Degrees F
Product Information
- Brand Nds
- MFR # E1420-05
- Zoro # G3882914
- UPC # 052063003597
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 3.25 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed 18 Towel Bar (73141-AF)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-07)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- NDS Ball Valve, PVC Body, 1-1/4" Pipe Sz (E1420-12)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (GG-F600-38)
- Nds Valves