Shop All Drain Components
Nds
18 in. Black Square Polyolefin Drain Grate
Mfr # 1811
Zoro # G205306317
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polypropylene
- Color - Drains Black
- Length (In.) 16.88 in
- Type Grates
- Height (In.) 1 in
Product Information
- Brand Nds
- MFR # 1811
- Zoro # G205306317
- UPC # 52063018119
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 16.88 in |
Height (In.) | 1 in |
Width | 16.88 in |
Details
Material of Construction - Drains | Polypropylene |
Color - Drains | Black |
Type | Grates |
Flow Rate | 264.03 GPM |
Wheel Load Rating | Class B |
Description
Square Grate - 18 inch Black. For use with 18 inch square basin. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 in. ABS Plastic Over-Fitting Repair Fitting (P22201)
- FISHER MFG Washer, Drain (Fisher Waste) (11274)
- ALFI BRAND 36" Black Matte Reversible Smooth / Fluted Single Bowl Fireclay Farm Sink (AB3618HS-BM)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8223G003)
- NDS DrainTech 0902SDB Drain Grate, 5/16 in Grate Opening, 27.29 sq-in Open Surface Area, 9 in L, 9 in W (980/0902SDB)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- NDS Downspout Defender 12 in. Black Square Polyethylene Drain Grate (1200DSG)
- NDS PopUp Drainage Emitter with Universal Adapter, Black (1241-AST)
- NDS NDS 0909SD2 Square Catch Basin, PVC, Black (900/0909SD2)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- Nds Drain Components