Shop All Ball Valves
Nds
1/2" FNPT PVC Ball Valve Inline
Mfr # EBVG-0500-T
Zoro # G0819752
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material PVC
- Body Style Inline
- Features Schedule 80
- Max. Pressure 150 psi CWP
Product Information
- Brand Nds
- MFR # EBVG-0500-T
- Zoro # G0819752
- UPC # 011651145811
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2.8 in |
Description
Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 18” (G70113)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- KOHLER Ridgewood Elongated Toilet Seat (4694-96)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-07)
- NDS Ball Valve, PVC Body, 1" Pipe Sz (E1410-10)
- NDS Ball Valve, PVC Body, 1-1/4" Pipe Sz (E1420-12)
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- Nds Valves