Shop All Check Valves
Nds
1-1/2" FNPT PVC Swing Check Valve
Mfr # 1520-15F
Zoro # G2902566
original price:
$20.15
14% off
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FPT x FPT
- Connection FNPT
- Body Material PVC
- Min. Temp. - Valves 14 Degrees F
Product Information
- Brand Nds
- MFR # 1520-15F
- Zoro # G2902566
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Width | 3 1/2 in |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Overall Height | 3 1/2 in |
Length | 5 3/8 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 47.59 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- ELKAY Kit - Regulator With Holder & Nut (1000004564)
- MOEN Retainer Clip (883)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- NDS 1/2" Hub PVC Swing Check Valve (1520-05)
- NDS 2" Hub PVC Swing Check Valve (1520-20)
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- Nds Valves