Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 10 mm, 200 mm
Mfr # SSP10S -200mm
Zoro # G2374364
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Temp. Range (F) 176 Degrees F
- Dia. Tolerance Min. 9.985 mm
- Dia. Tolerance Max. 10 mm
Product Information
- Brand Nb
- MFR # SSP10S -200mm
- Zoro # G2374364
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Dia. Tolerance Min. | 9.985 mm |
Dia. Tolerance Max. | 10 mm |
Mounting End Dia. (mm) | 10 mm |
Shaft Dia. | 10 mm |
Length | 200 mm |
Travel Length (mm) | 200 mm |
Overall Length | 200 mm |
Diameter Tolerance Maximum | 10 mm |
Diameter Tolerance Minimum | 9.985 mm |
Shaft Diameter | 10 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Temp. Range (F) | 176 Degrees F |
Finish | Plain |
Min. Surface Hardness | 60 RC |
For Use With | NB Ball Spline Nuts |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 10 mm, Overall Length 200 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 9.985 mm, Diameter Tolerance Maximum 10 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX6)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- TOMPKINS Hydraulic Fitting-Steel14MJ BULKHEAD UNION W/LN (2700-LN-14-14)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- Nb Ball Bushing Bearings