Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.500 In D, 6.00 In
Mfr # SFW8X6FS102
Zoro # G0292801
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- For Use With Slide/Sleeve Bearing
- Dia. Tolerance Min. 0.4993 in
- Temp. Range (F) 230 Degrees F
Product Information
- Brand Nb
- MFR # SFW8X6FS102
- Zoro # G0292801
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 6 in |
Dia. Tolerance Min. | 0.4993 in |
Dimension L | 6 |
Thread Size | 1/4"-20 |
Dia. Tolerance Max. | 0.4998 in |
Travel Length (In.) | 6 in |
Dimension M | 1/4-20 |
Mounting End Dia. (In.) | 0.5 in |
Dimension B | 0.5 in |
Thread Length (In.) | 0.5 in |
Diameter Tolerance Class | g6 |
End Thread Diameter | 0.25 in |
End Thread Size | 1/4-20 |
End Thread Length | 0.5 in |
Overall Length | 6 in |
Diameter | 1/2 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- GATES Hi-Power II Belts, B77 (B77)
- TRITAN Locknut, Inch, Diameter/Threads: 1.767/18 (N09)
- MILTON INDUSTRIES BODY HI FLO V-STYLE AMV 3/8" MNPT BRAS (MI767)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 1.500 In D, 10.00 In (SFW24X10FS115)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Spline Shaft, Carbon Steel, 6 mm, 300 mm (SSP6S - 300mm)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- Nb Linear Shafts & Support Rails