Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.500 In, 3.000 In, Sq
Mfr # SWK24GUU
Zoro # G4436415
original price:
$186.96
11% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Flange Dia. (In.) 0.5000
- Material Resin
- Type Square Flanged
- Dynamic Load Capacity (N) 490 lbf
Product Information
- Brand Nb
- MFR # SWK24GUU
- Zoro # G4436415
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Flange Dia. (In.) | 0.5000 |
Shaft Dia. (In.) | 1.5 in |
Barrel Dia. (In.) | 2.375 in |
Overall Width (In.) | 2.375 in |
Height | 2.375 |
Overall Height (In.) | 3.75 in |
Width | 2.375 |
Body Width (In.) | 2.375 in |
Overall Length (In.) | 3 in |
Mounting Hole Dia. (mm) | 0.344 in |
Flange Width | 3.75 in |
Flange Dia. | 0.5 in |
Length (In.) | 3 in |
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Overall Length | 3 in |
Overall Height | 3 3/4 in |
Mounting Hole Diameter | 0.344 in |
Flange Height | 3.75 in |
Outside Diameter | 2 3/8 in |
Body Width | 3.75 in |
Inside Diameter | 1 1/2 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Flange Width 3.75 in, Overall Length 3 in, Flange Diameter Not Applicable, Dynamic Load Capacity 2,180 N, Flange Thickness 0.5 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 4,020 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- ELESA Oil level sight glass, HE.40 (HE.)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HPL-N-150)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- Nb Linear Bearings & Guides